5 pieces in stock at Vaughan, ON as of 8:48 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 8:48 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| LED Light Type | LED CREE 1W |
| Luminous Level | 320lm |
| Battery | Lithium ion 18650 |
| Electric Protection | IP X6, according to IEC 60529, Section 14.2.6 |
| Dimensions | 35mm x 150mm (lamp head in) 157mm (lamp head out) |
| Weight | 156g (without battery) |
| EAN | 4050641396822 |
| With CREE P4 1-watt high performance LED |
| One-hand sliding carriage focusing mechanism |
| Lithium battery pack, 2200 MAH, 3.7V |
| Charging with 110 V power supply unit or 12-24 V DC adaptor |
| Microcontroller-controlled charging technology |
| Charging time for fully drained battery is approx. 4 h |
| Lighting duration of up to 12 h (lamp brightness does not begin to slowly decrease until after approx. 4 h) |
| Protection against water and dust, IP X6 |
| Overcharging protection |
| Multifunction of light: High-light ? Low- light ? Flash ? SOS |
| 1 × battery pack, 1 × user manual |
| 1 × metal torch with 1-watt high-performance LED |
| 1 × 12-24 V DC vehicle adaptor and 1 × 110 V charger |
| 1 × charging socket cover |
| 1 × pouch for metal torch |